Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LAMOTTE

LCD Turbidity/Chlorine Meter, EPA with 0 to 4000 NTU Turbidity Range

  • Item # 6CAR3
  • My Part #
  • Mfr. Model # 1972-EPA
  • Catalog Page # 631
  • UNSPSC # 47101516
LCD Turbidity/Chlorine Meter, EPA with 0 to 4000 NTU Turbidity Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Turbidity/Chlorine Meter, EPA
  • Free Chlorine 0.02 to 10.0 ppm
  • Total Chlorine 0.02 to 10.0 ppm
  • Turbidity Range 0 to 4000 NTU
  • Display LCD
  • Auto Power Off Yes
  • Memory 4000 Points
  • Chlorine Accuracy +/-0.02 ppm or +/-2%
  • Chlorine Resolution 0.01 and 1.0 ppm
  • Turbidity Resolution 0.01, 0.1 and 1 NTU
  • Interface y
  • Cable Length 1m
  • Power Source AC Adapter 100 to 240 VAC
  • Includes 0, 1, 10 NTU Standards, (4) Sample Vials, DPD Tablets, Adapter and Instructions
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products