Skip Content
WG
LAMOTTE

Individual Test Kit, Ph, Phenol

  • Item # 3UUW6
  • Mfr. Model # 2110-01
  • Catalog Page # N/A
  • UNSPSC # 60104202
Individual Test Kit, Ph, Phenol close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Individual Water Testing Kit
  • Type pH
  • Range 6.8-7.4
  • Number of Tests 50
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms