ST
LAMOTTE

Colorimeter, 0 to 4.0 ppm Range, ±2% Full Scale Accuracy, Graphic, Backlit LCD Display

  • Item # 48VG39
  • My Part #
  • Mfr. Model # 3240-LI
  • Catalog Page # N/A
  • UNSPSC # 41115318
Colorimeter,  0 to 4.0 ppm Range,  ±2% Full Scale Accuracy,  Graphic, Backlit LCD Display close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Water Testing Equipment and Meters~Colorimeters


$504.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Colorimeter
  • Type Chlorine
  • Range 0 to 4 ppm
  • Accuracy +/-2% Full Scale
  • Resolution 0.01 ppm
  • Free Chlorine 0 to 4 ppm
  • Total Chlorine 0 to 4 ppm
  • Chlorine Resolution 0.01 ppm
  • Chlorine Accuracy +/-2% of Full Scale
  • Display Graphic, Backlit LCD
  • Power Source Battery, USB
  • Includes (6) Sample Vials, Carrying Case, DPD Liquid Reagents for 140 Tests
  • Manufacturers Warranty Length 2 yr
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Related Products