Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
GRAINGER APPROVED

Lipped/Flush Combination Stainless Steel Utility Cart, 700 lb. Load Capacity, Number of Shelves: 2

  • Item# 2EJJ7
  • Mfr. Model# 725
  • Catalog Page# N/A
  • UNSPSC# 24101501
Lipped/Flush Combination Stainless Steel Utility Cart, 700 lb. Load Capacity, Number of Shelves: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Utility Cart Item Utility Cart
  • Load Capacity 700 lb.
  • Material Stainless Steel
  • Gauge 18
  • Finish Polished
  • Color Silver
  • Overall Length 32-5/8"
  • Overall Width 19-3/8"
  • Number of Shelves 2
  • Caster Dia. 5"
  • Caster Width 1-1/2"
  • Caster Type (4) Swivel
  • Caster Material Polyurethane
  • Capacity per Shelf 350 lb.
  • Distance Between Shelves 17"
  • Shelf Length 27"
  • Shelf Width 18"
  • Lip Height 1/2"
  • Handle Included Yes
  • Includes Full Width Tubular Steel Handle
  • Distance Between Middle and Bottom Shelf 17"
  • Distance Between Top and Middle Shelf 17"
  • Handle Height 1"
  • Top Shelf Height 34-1/2"
  • Cart Shelf Style Lipped/Flush Combination
  • Non-Marking No
  • Electrical Included No
  • Assembled/Unassembled Assembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms