Skip Content

DG
TM
GRAINGER APPROVED

Stainless Steel, 500 lb. Load Capacity, Number of Shelves: 3

  • Item # 2EJJ6
  • My Part #
  • Mfr. Model # 526
  • Catalog Page # N/A
  • UNSPSC # 24101501
Utility Cart,SS,31 Lx19 W,500 lb. Cap. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Load Capacity 500 lb.
  • Material Stainless Steel
  • Gauge 20
  • Load Capacity Range 500 lb. to 999 lb.
  • Color Silver
  • Overall Length 31"
  • Overall Width 19"
  • Number of Shelves 3
  • Caster Dia. 4"
  • Caster Type (4) Swivel
  • Caster Material Polyurethane
  • Capacity per Shelf 167 lb.
  • Distance Between Shelves 9"
  • Shelf Length 27"
  • Shelf Width 18"
  • Lip Height 2"
  • Handle Included Yes
  • Standards NSF
  • Includes Full Width Tubular Steel Handle
  • Top Shelf Height 33-3/4"
  • Cart Shelf Style Lipped/Flush Combination
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products