Navigation Menu New

Access My Account, Order History, Lists and more here.

20VF47 521 UNSPSC # 24101501

Tap image to zoom.

Roll over image to zoom.

Utility Cart, 700 lb Load Capacity, Stainless Steel, Silver, Cushion Caster Material

  • Item # 20VF47
  • Mfr. Model # 521
  • UNSPSC # 24101501
  • Catalog Page # 1446 1446
Country of Origin USA. Country of Origin is subject to change.

Stainless steel kitchen carts feature leg bumpers and 18-ga. shelves that are stain and rust-resistant. Include ergonomic handles. Two 5' swivel and two 8' rigid nonmarking casters.

Technical Specs

  • Item Utility Cart
  • Load Capacity 700 lb
  • Material Stainless Steel
  • Gauge 18
  • Finish Stainless Steel
  • Color Silver
  • Overall Length 32 5/8 in
  • Overall Width 19 3/8 in
  • Overall Height 35 1/2 in
  • Number of Shelves 2
  • Caster Dia. (2) 5 in, (2) 8 in
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Cushion
  • Load Cap. per Shelf 350 lb
  • Distance Between Shelves 19 in
  • Shelf Length 27 in
  • Shelf Width 18 in
  • Handle Included Yes
  • Number of Compartments 0
  • Lip Height 1 in
  • Includes Bumpers on Legs and Handles

Stainless steel kitchen carts feature leg bumpers and 18-ga. shelves that are stain and rust-resistant. Include ergonomic handles. Two 5' swivel and two 8' rigid nonmarking casters.

Back to Top