Navigation Menu New

Access My Account, Order History, Lists and more here.

20VF45 422 UNSPSC # 24101501

Tap image to zoom.

Roll over image to zoom.

Utility Cart, 500 lb Load Capacity, Stainless steel, Silver, Rubber Caster Material

  • Item # 20VF45
  • Mfr. Model # 422
  • UNSPSC # 24101501
  • Catalog Page # 1446 1446
Country of Origin USA. Country of Origin is subject to change.

Lakeside® stainless steel utility cart with shelves features durable unitized electronically-welded stainless steel angle leg design as well as reinforced, hemmed front on stainless steel shelves that adds strength where it is needed most. Casters provide exceptional maneuverability while the sound deadening panels under the shelves restricts vibration and noise making it well suited for a variety of industries.

Technical Specs

  • Item Utility Cart
  • Load Capacity 500 lb
  • Material Stainless steel
  • Gauge 18
  • Finish Stainless Steel
  • Color Silver
  • Overall Length 31 in
  • Overall Width 19 in
  • Overall Height 32 in
  • Number of Shelves 3
  • Caster Dia. 4 in
  • Caster Type (4) Swivel
  • Caster Material Rubber
  • Load Cap. per Shelf 166 lb
  • Distance Between Shelves 11 1/2 in
  • Shelf Length 27 in
  • Shelf Width 18 in
  • Handle Included Yes
  • Number of Compartments 0
  • Lip Height 1 in
  • Includes Angle Leg Frame

Lakeside® stainless steel utility cart with shelves features durable unitized electronically-welded stainless steel angle leg design as well as reinforced, hemmed front on stainless steel shelves that adds strength where it is needed most. Casters provide exceptional maneuverability while the sound deadening panels under the shelves restricts vibration and noise making it well suited for a variety of industries.

Back to Top