Navigation Menu New

Access My Account, Order History, Lists and more here.

20VF41 311 UNSPSC # 24101501

Tap image to zoom.

Roll over image to zoom.

Utility Cart, 300 lb Load Capacity, Stainless steel, Silver, Rubber Caster Material

  • Item # 20VF41
  • Mfr. Model # 311
  • UNSPSC # 24101501
  • Catalog Page # 1446 1446
Country of Origin USA. Country of Origin is subject to change.

Lakeside® stainless steel utility cart with 3 shelves features durable unitized electronically-welded stainless steel angle leg design as well as reinforced, hemmed front on stainless steel shelves that adds strength where it is needed most. All-swivel casters provide exceptional maneuverability while the sound deadening panels under the shelves restricts vibration and noise making it well suited for a variety of industries.

Technical Specs

  • Item Utility Cart
  • Load Capacity 300 lb
  • Material Stainless steel
  • Gauge 20
  • Finish Stainless Steel
  • Color Silver
  • Overall Length 27 1/2 in
  • Overall Width 16 1/4 in
  • Overall Height 32 1/8 in
  • Number of Shelves 3
  • Caster Dia. 3 1/2 in
  • Caster Type (4) Swivel
  • Caster Material Rubber
  • Load Cap. per Shelf 100 lb
  • Distance Between Shelves 11 3/4 in
  • Shelf Length 24 in
  • Shelf Width 15 1/2 in
  • Handle Included Yes
  • Number of Compartments 0
  • Lip Height 1 in
  • Includes Reinforced Hemmed Front

Lakeside® stainless steel utility cart with 3 shelves features durable unitized electronically-welded stainless steel angle leg design as well as reinforced, hemmed front on stainless steel shelves that adds strength where it is needed most. All-swivel casters provide exceptional maneuverability while the sound deadening panels under the shelves restricts vibration and noise making it well suited for a variety of industries.

Back to Top