TP
LAKESIDE

Room Service Cart, Fold-Up, Round

  • Item # 2XJK8
  • My Part #
  • Mfr. Model # 415
  • Catalog Page # N/A
  • UNSPSC # 24101506
Room Service Cart, Fold-Up, Round close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,399.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Top is made of laminate over durable plywood for a scratch- and burn- resistant surface that remains attractive for years. Full-length hinges hold drop leaves in place; hardwood pull-out supports add sturdiness. Accommodates 1 or 2 food carrier boxes (not included). Fold-up styles save valuable storage space.

View More

Technical Specs

  • Item Room Service Table Cart
  • Shape Round
  • Overall Height 30"
  • Overall Length 40"
  • Overall Width 40"
  • Diameter 40"
  • Surface Material Laminate
  • Tabletop Color Gray Sand
  • Table Material Wood
  • Top Thickness 1"
  • Weight Capacity 100 lb.
  • Leaves Down Length 40"
  • Leaves Down Width 22-1/4"
  • Frame Color Silver
  • Caster Dia. 4"
  • Caster Type (4) Swivel
  • Frame Material Stainless Steel
  • Assembly Not Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.