Navigation Menu New

Access My Account, Order History, Lists and more here.

2XJK6 412 UNSPSC # 24101506

Tap image to zoom.

Roll over image to zoom.

Room Service Cart, Round, L 40, W 40, H 30

  • Item # 2XJK6
  • Mfr. Model # 412
  • UNSPSC # 24101506
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Lakeside® top is made of laminate over durable plywood for a scratch- and burn- resistant surface that remains attractive for years. Full-length hinges hold drop leaves in place; hardwood pull-out supports add sturdiness. Accommodates 1 or 2 food carrier boxes (not included). Fold-up style saves valuable storage space.

Technical Specs

  • Item Room Service Table Cart
  • Shape Round
  • Overall Height 30 in
  • Overall Length 40 in
  • Overall Width 40 in
  • Diameter 40 in
  • Surface Material Laminate
  • Tabletop Color Gray Sand
  • Table Material Wood
  • Top Thickness 1 in
  • Weight Capacity 100 lb
  • Leaves Down Length 40 in
  • Leaves Down Width 22 1/4 in
  • Frame Color Silver
  • Caster Dia. 4 in
  • Caster Type (4) Swivel
  • Frame Material Stainless Steel
  • Assembly Not Assembled

Lakeside® top is made of laminate over durable plywood for a scratch- and burn- resistant surface that remains attractive for years. Full-length hinges hold drop leaves in place; hardwood pull-out supports add sturdiness. Accommodates 1 or 2 food carrier boxes (not included). Fold-up style saves valuable storage space.

Back to Top