Navigation Menu New

Access My Account, Order History, Lists and more here.

59GV26 442 UNSPSC # 24101501

Linen Cart,SS,Cover,4 Shelf,500 lb.: 31.5 cu ft Cubic Foot Capacity, 500 lb Load Capacity

  • Item # 59GV26
  • Mfr. Model # 442
  • UNSPSC # 24101501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Linen Cart,SS,Cover,4 Shelf,500 lb.: 31.5 cu ft Cubic Foot Capacity, 500 lb Load Capacity

  • Item # 59GV26
  • Mfr. Model # 442
  • UNSPSC # 24101501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item - Laundry Carts Bulk Linen Cart
  • Number of Compartments 4
  • Color Gray
  • Cubic Foot Capacity 31.5 cu ft
  • Load Capacity 500 lb
  • Laundry Container Material None
  • Laundry Cart Frame Material Stainless Steel
  • Caster Configuration (2) Rigid, (2) Swivel
  • Caster Dia. 5 in
  • Overall Length 36 3/8 in
  • Overall Width 22 1/4 in
  • Overall Height 45 1/2 in
  • Includes Nylon Cover
Back to Top