Navigation Menu New

Access My Account, Order History, Lists and more here.

460K38 4800 UNSPSC # 42222104

Tap image to zoom.

Roll over image to zoom.

IV Pole, Stand, 51-1/4 in to 91-3/4 in Height Range, Number of Hooks 2, 45 lb Weight Capacity

  • Item # 460K38
  • Mfr. Model # 4800
  • UNSPSC # 42222104
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item IV Pole
  • Style Stand
  • Material Steel
  • Color Silver
  • Height Range 51-1/4 in to 91-3/4 in
  • Width 22 in
  • Number of Legs 4
  • Number of Hooks 2
  • Weight Capacity 45 lb
Back to Top