Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
LAKESIDE

120V Single Bowl Hand Washing Cart Gray

  • Item# 2XJN5
  • Mfr. Model# 9610
  • Catalog Page# N/A
  • UNSPSC# 24101506
120V Single Bowl Hand Washing Cart Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7,130.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 238.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This station includes chrome-plated brass faucets with On/Off paddle handles, a soap dispenser, a locking door, a roll towel holder, and a 10-ft. power cord with an L5-15P NEMA plug for 120VAC. It has a 2-1⁄2-gal. hot water heater that heats in 15 minutes. The fresh-water capacity is 10 gal. (two 5-gal. tanks included). The wastewater capacity is 14 gal. (two 7-gal. tanks included). The pump and water heater operating pressure is 150 psi. The water pump and heater are UL Listed; the pump is NSF Listed. Ships assembled.

View More

Technical Specs

  • Item Hand Washing Cart
  • Bowl Single
  • Material Stainless Steel
  • Voltage 120V
  • Bowl Size 10" x 12" x 5"
  • Overall Height 45"
  • Overall Width 38-1/2"
  • Overall Depth 32-1/2"
  • Back Splash None
  • Color Gray
  • Gauge 20 and 16
  • Number of Compartments 1
  • Caster Material Cushion
  • Caster Size 5"
  • Caster Type 2 fixed, 2 swivel with brake
  • Amps 0.9
  • Tank Size 10 Gallon Fresh, 14 Gallon Waste
  • Includes Chrome-plated soap dispenser, Lockable Access Door
  • Standards UL, NSF, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.