TP
LAKESIDE

Food Storage Rack, 39-3/4x20-1/2x56 In

  • Item # 39T786
  • My Part #
  • Mfr. Model # 693
  • Catalog Page # N/A
  • UNSPSC # 24101501
Food Storage Rack, 39-3/4x20-1/2x56 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,223.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 86.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lakeside® room service carriers are constructed from durable stainless steel and keep guest meals hot in transit from the kitchen. Folding top handle allows for easy loading and lifting and shelves are removable for easy cleaning. Vent holes in shelves provide heat circulation. Designed to fit most room service tables. Can hold up to 6 carrier boxes.

View More

Technical Specs

  • Item Food Carrier Box Storage Rack
  • External Dimensions W x D x H 39-3/4 x 20-1/2 x 56"
  • Material Stainless Steel
  • Caster Type (2) Swivel, (2) w/Brake
  • For Use With Solid Fuel Food Carrier Boxes
  • Includes Flat Shelves w/Non-Slip Pads and 15' Power Cord W/NEMA 5-20p Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.