Navigation Menu New

Access My Account, Order History, Lists and more here.

59GV95 8399 UNSPSC # 56111902

Tap image to zoom.

Roll over image to zoom.

Fixed Height Work Table, Stainless Steel, 24 in Depth, 34 in Height, 72 in Width,200 lb Load Capacit

  • Item # 59GV95
  • Mfr. Model # 8399
  • UNSPSC # 56111902
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Work Table Item Fixed Height Work Table
  • Workbench/Table Surface Material Stainless Steel
  • Depth 24 in
  • Width 72 in
  • Load Capacity 200 lb
  • Height 34 in
  • Color Silver
  • Workbench/Table Leg Type Straight
  • Caster Dia. 3 in
  • Edge Type Straight
  • Top Thickness 18 ga
  • Workbench/Table Frame Material Stainless Steel
  • Caster Configuration (2) Swivel, (2) Swivel with Brakes
  • Gauge 18 ga
  • Workbench/Table Adjustment Not Adjustable
  • Includes Lower Shelf
  • Workbench/Table Assembly Assembled
  • Finish Unfinished
  • Caster Width 3 in
  • Caster Material Rubber
  • Workbench/Work Table Type Mobile
  • Method of Construction Welded
  • No. of Shelves 1
  • No. of Drawers 0
Back to Top