Navigation Menu New

Access My Account, Order History, Lists and more here.

460K37 4705 UNSPSC # 42192404

Tap image to zoom.

Roll over image to zoom.

Corrosion-Resistant Mobile Medical Equipment Stand, N/A Load Capacity, Silver

  • Item # 460K37
  • Mfr. Model # 4705
  • UNSPSC # 42192404
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Mobile surgical instrument stands are compact stands used for holding medical instruments in operating rooms, surgical theaters, and similar healthcare settings. Also known as mayo stands, they have stainless steel trays that can be removed for cleaning and sterilization, and the height of the tray can be adjusted to put it at a comfortable height for the user. The stands' casters are designed to roll quietly, which helps reduce noise that can disturb patients. The casters' wheels will not mark floors.

Medical equipment and procedure carts have shelves, drawers, and other features for storing, dispensing, and monitoring inventory of medical equipment and supplies. These wheeled carts are used in healthcare settings such as hospitals, surgical centers, doctor's offices, and nursing homes.

Technical Specs

  • Item Corrosion-Resistant Mobile Medical Equipment Stand
  • Material Stainless Steel
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Load Capacity N/A
  • Caster Wheel Dia. 2 in
  • Caster Wheel/Tread Material Polyurethane
  • Caster Brake Type No Brake Included
  • Cabinet Color Silver
  • Number of Drawers 0
  • Drawer Pull Color Blue
  • Number of Shelves 1
  • Shelf Height 50 in
  • Shelf Length 19 1/4 in
  • Shelf Width 12 1/2 in
  • Shelf Adjustability Adjustable
  • Handle Type No Handle
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Number of Dividers 0

Mobile surgical instrument stands are compact stands used for holding medical instruments in operating rooms, surgical theaters, and similar healthcare settings. Also known as mayo stands, they have stainless steel trays that can be removed for cleaning and sterilization, and the height of the tray can be adjusted to put it at a comfortable height for the user. The stands' casters are designed to roll quietly, which helps reduce noise that can disturb patients. The casters' wheels will not mark floors.

Medical equipment and procedure carts have shelves, drawers, and other features for storing, dispensing, and monitoring inventory of medical equipment and supplies. These wheeled carts are used in healthcare settings such as hospitals, surgical centers, doctor's offices, and nursing homes.

Back to Top