Navigation Menu New

Access My Account, Order History, Lists and more here.

460K30 469 UNSPSC # 42192404

Tap image to zoom.

Roll over image to zoom.

Corrosion-Resistant Mobile Medical Equipment Stand, 500 lb Load Capacity, Silver

  • Item # 460K30
  • Mfr. Model # 469
  • UNSPSC # 42192404
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These mobile equipment stands are made from stainless steel, which resists rusting and can be cleaned and sterilized. They have a welded design that minimizes areas where dirt, fluids, or other contaminants can become trapped. The stands have shelves and/or drawers for storing and organizing medical equipment in medical facilities, laboratories, pharmacies, and cleanrooms. The shelves have a flush front lip that allows users to slide items onto or off of the carts during loading and unloading.

Medical equipment and procedure carts have shelves, drawers, and other features for storing, dispensing, and monitoring inventory of medical equipment and supplies. These wheeled carts are used in healthcare settings such as hospitals, surgical centers, doctor's offices, and nursing homes.

Technical Specs

  • Item Corrosion-Resistant Mobile Medical Equipment Stand
  • Material Stainless Steel
  • Caster/Wheel Configuration (4) Swivel
  • Load Capacity 500 lb
  • Caster Wheel Dia. 4 in
  • Caster Wheel/Tread Material Polyurethane
  • Caster Brake Type No Brake Included
  • Cabinet Color Silver
  • Number of Drawers 0
  • Drawer Color No Drawers
  • Drawer Pull Color Blue
  • Number of Shelves 3
  • Shelf Length 18 3/4 in
  • Shelf Width 16 3/4 in
  • Shelf Adjustability Fixed
  • Handle Type No Handle
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Number of Dividers 0

These mobile equipment stands are made from stainless steel, which resists rusting and can be cleaned and sterilized. They have a welded design that minimizes areas where dirt, fluids, or other contaminants can become trapped. The stands have shelves and/or drawers for storing and organizing medical equipment in medical facilities, laboratories, pharmacies, and cleanrooms. The shelves have a flush front lip that allows users to slide items onto or off of the carts during loading and unloading.

Medical equipment and procedure carts have shelves, drawers, and other features for storing, dispensing, and monitoring inventory of medical equipment and supplies. These wheeled carts are used in healthcare settings such as hospitals, surgical centers, doctor's offices, and nursing homes.

Back to Top