Skip Content

TP
LAKESIDE

Breakfast Cart, Red, Stainless Steel W/laminate Exterior Finish

  • Item # 39T784
  • My Part #
  • Mfr. Model # 668
  • Catalog Page # N/A
  • UNSPSC # 24101501
Breakfast Cart,54-3/4x67x28-1/2 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,856.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 374.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lakeside® breakfast and snack vending cart is constructed with a convenient overhead shelf and 3 wicker bins that are ideal for grab and go food items. This unit also features an interior storage area for extra food items you might need to restock your cart. The insulated polyethylene ice bin is ideal for displaying cold drinks or fresh fruits and yogurts. The overshelf adjusts 4" up and down. Includes corner bumpers to protect your walls from scuffs and scratches.

View More

Technical Specs

  • Item Breakfast Cart
  • Color Red
  • Material Stainless Steel W/laminate Exterior Finish
  • Height 67"
  • Depth 28-1/2"
  • Width 54-3/4"
  • Caster Type (2) Swivel w/Brake, (2) Fixed
  • Caster Material Cushion Tread
  • Includes Poly Ice Bin w/Drain
  • Green Environmental Attribute Does not Contain Formaldehyde
  • Green Certification or Other Recognition Carbon Free Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Carbon Free Certified.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.