Navigation Menu New

Access My Account, Order History, Lists and more here.

19H258 BV06 UNSPSC # 42192404

Tap image to zoom.

Roll over image to zoom.

Bedside & Nurse Server Cart, 200 lb Load Capacity, Beige

  • Item # 19H258
  • Mfr. Model # BV06
  • UNSPSC # 42192404
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Bedside and nurse server carts are used to store medical supplies in patients' rooms to keep them readily available for healthcare providers who are providing medical care at the patients' bedsides. They help save nurses and doctors time by reducing the number of trips they need to make to supply rooms. These carts are typically wheeled to patients' bedsides and then returned to another area of the patients' rooms when care is complete. The carts can be rolled outside of the patients' rooms when they're being restocked, which minimizes disruption for the patients. The carts' casters are designed to roll quietly, which helps reduce noise that can disturb patients. The casters' wheels will not mark floors.

Medical equipment and procedure carts have shelves, drawers, and other features for storing, dispensing, and monitoring inventory of medical equipment and supplies. These wheeled carts are used in healthcare settings such as hospitals, surgical centers, doctor's offices, and nursing homes.

Technical Specs

  • Item Bedside & Nurse Server Cart
  • Material Steel
  • Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake
  • Load Capacity 200 lb
  • Caster Wheel Dia. 3 in
  • Caster Wheel/Tread Material Plastic
  • Caster Brake Type Face Contact Brake
  • Cabinet Color Beige
  • Number of Drawers 3
  • Drawer Color Light Tan
  • Drawer Pull Color Silver
  • Inside Drawer Depth 18 in
  • Inside Drawer Height (3) 2-3/4 in
  • Inside Drawer Width 30 in
  • Number of Shelves 1
  • Handle Type No Handle
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Green Certification or Other Recognition Carbonfree(R) Certified

Bedside and nurse server carts are used to store medical supplies in patients' rooms to keep them readily available for healthcare providers who are providing medical care at the patients' bedsides. They help save nurses and doctors time by reducing the number of trips they need to make to supply rooms. These carts are typically wheeled to patients' bedsides and then returned to another area of the patients' rooms when care is complete. The carts can be rolled outside of the patients' rooms when they're being restocked, which minimizes disruption for the patients. The carts' casters are designed to roll quietly, which helps reduce noise that can disturb patients. The casters' wheels will not mark floors.

Medical equipment and procedure carts have shelves, drawers, and other features for storing, dispensing, and monitoring inventory of medical equipment and supplies. These wheeled carts are used in healthcare settings such as hospitals, surgical centers, doctor's offices, and nursing homes.

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Carbonfree(R) Certified.
Back to Top