Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
LAKESIDE

13-1/4"D x 24-1/2"W x 29"H Dual-Wall Steel Bedside Cart, 200 lb. Load Capacity

  • Item# 19H259
  • Mfr. Model# BV05
  • Catalog Page# N/A
  • UNSPSC# 42192404
13-1/4"D x 24-1/2"W x 29"H Dual-Wall Steel Bedside Cart, 200 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $840.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 79.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This bedside medical cart features all the storage and racks that you need to help you provide efficient and effective patient care in patient rooms, emergency rooms, and elsewhere. Casters let you roll the cart to where it's needed, or wheel it out of the way when it's not. Additional accessories are available separately.

View More

Technical Specs

  • Item Bedside Cart
  • Cabinet Color Beige
  • Drawer Color Beige
  • Drawer Pull Color Silver
  • Overall Height 29"
  • Overall Width 24-1/2"
  • Overall Depth 13-1/4"
  • Material Dual-Wall Steel
  • Number of Drawers 5
  • Caster Type (4) Swivel
  • Caster Material Polyurethane
  • Includes (3) 2-3/4"H Drawers, (2) 6"H Drawers and Key Lock
  • Load Capacity 200 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Carbon Free Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.