TP
LAKESIDE

Aluminum Pan & Tray Rack, Holds 20

  • Item # 3JHX6
  • My Part #
  • Mfr. Model # 8567
  • Catalog Page # N/A
  • UNSPSC # 24101506
Aluminum Pan & Tray Rack,  Holds 20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $753.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lakeside® rolling pan cooler rack is ideal for preparing food in advance, storing it in the cooler, and then taking what you need at the appropriate time. Unit has continuous welded ledges bolted ionto the cross braces for added stability. Can hold up to 20 full size pans or 40 half size pans.

• Rustproof
• High-tensile alloy

View More

Technical Specs

  • Item Pan and Tray Rack
  • Number of Slots 20
  • Height 69"
  • Load Capacity 400 lb
  • Construction Stainless Steel
  • Width 20-1/2"
  • Depth 26-1/2"
  • Distance Between Shelves 3"
  • Color Gray
  • Caster Type 4 Swivel
  • Pan Size 18x26"
  • Standards NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.