DG
LAKESIDE

38-5/8" x 22-3/8" x 37-1/8" Stainless Steel Utility Cart with 700 lb. Load Capacity, Silver

  • Item # 20VF50
  • My Part #
  • Mfr. Model # 544
  • Catalog Page # N/A
  • UNSPSC # 24101501
38-5/8" x 22-3/8" x 37-1/8" Stainless Steel Utility Cart with 700 lb. Load Capacity, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Stainless steel kitchen carts feature leg bumpers and 18-ga. shelves that are stain and rust-resistant. Include ergonomic handles. Two 5' swivel and two 8' rigid nonmarking casters.

View More

Technical Specs

  • Item Utility Cart
  • Load Capacity 700 lb.
  • Material Stainless Steel
  • Gauge 18
  • Finish Stainless Steel
  • Color Silver
  • Overall Length 38-5/8"
  • Overall Width 22-3/8"
  • Overall Height 37-1/8"
  • Number of Shelves 3
  • Caster Dia. (2) 5", (2) 8"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Cushion
  • Load Cap. per Shelf 233 lb.
  • Distance Between Shelves 11-3/8"
  • Shelf Length 33"
  • Shelf Width 21"
  • Handle Included Yes
  • Number of Compartments 0
  • Lip Height 1"
  • Includes Bumpers on Legs and Handles
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms