TP
LAKESIDE

29"D x 48"W x 54"H Stainless Steel Closed Case Cart, 300 lb. Load Capacity

  • Item # 19H279
  • My Part #
  • Mfr. Model # 6937
  • Catalog Page # N/A
  • UNSPSC # 24101501
29"D x 48"W x 54"H Stainless Steel Closed Case Cart, 300 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,767.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 309.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless steel Lakeside® closed case cart features fully welded construction and exterior push handles for better control and more interior space. Sealed door with positive lock door latches helps ensure sterility. lOne-piece shell top minimizes seams and discouragesw bacteria growth. Cross-broke floor is angled to the middle with small holes allowing drainage. Stainless standard caster with swivel brake for easy pushing and maintenance.

View More

Technical Specs

  • Item Closed Case Cart
  • Cabinet Color Silver
  • Overall Height 54"
  • Overall Width 48"
  • Overall Depth 29"
  • Material Stainless Steel
  • Number of Drawers 0
  • Number of Shelves 2
  • Caster Type (4) Swivel, (2) With Brakes
  • Caster Material Stainless Steel
  • Includes 2 Doors and Postive Door Latch
  • Load Capacity 300 lb.
  • Green Certification or Other Recognition Carbon Free Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Carbon Free Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.