TP
LAKESIDE

27-5/8" x 16-3/4" x 32" Stainless steel Utility Cart with 500 lb. Load Capacity, Silver

  • Item # 20VF44
  • My Part #
  • Mfr. Model # 411
  • Catalog Page # 1446
  • UNSPSC # 24101501
27-5/8" x 16-3/4" x 32" Stainless steel Utility Cart with 500 lb. Load Capacity, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $414.58 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lakeside® stainless steel utility cart with shelves features durable unitized electronically-welded stainless steel angle leg design as well as reinforced, hemmed front on stainless steel shelves that adds strength where it is needed most. Casters provide exceptional maneuverability while the sound deadening panels under the shelves restricts vibration and noise making it well suited for a variety of industries.

View More

Technical Specs

  • Item Utility Cart
  • Load Capacity 500 lb.
  • Material Stainless steel
  • Gauge 18
  • Finish Stainless Steel
  • Color Silver
  • Overall Length 27-5/8"
  • Overall Width 16-3/4"
  • Overall Height 32"
  • Number of Shelves 3
  • Caster Dia. 4"
  • Caster Type (4) Swivel
  • Caster Material Rubber
  • Load Cap. per Shelf 166 lb.
  • Distance Between Shelves 11-1/2"
  • Shelf Length 24"
  • Shelf Width 15-1/2"
  • Handle Included Yes
  • Number of Compartments 0
  • Lip Height 1"
  • Includes Angle Leg Frame
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.