Skip Content

TP
LAKESIDE

25"D x 32"W x 46-1/4"H Dual-Wall Steel Isolation Cart, 300 lb. Load Capacity

  • Item # 19H262
  • My Part #
  • Mfr. Model # C-330-K-1Y
  • Catalog Page # N/A
  • UNSPSC # 42192404
Isolation Cart,25x32x46,Yellow,3 Drawer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,649.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 158.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Lakeshore isolation cart is designed to store all the required supplies that help reduce the risk of pathogen transmission between patients, healthcare workers, and visitors in healthcare settings. Features 3 drawers to organize supplies and an ergonomic handle for easy moving.

• Durable steel construction
• Powder-coated finish

View More

Technical Specs

  • Item Isolation Cart
  • Cabinet Color Beige
  • Drawer Color Yellow
  • Drawer Pull Color Silver
  • Overall Height 46-1/4"
  • Overall Width 32"
  • Overall Depth 25"
  • Material Dual-Wall Steel
  • Number of Drawers 3
  • Caster Type (4) Swivel, (2) With Locks
  • Caster Material Polyurethane
  • Includes (2) 9"H Drawers and (1) 12"H Drawer
  • Load Capacity 300 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Carbon Free Certified.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.