Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LAKESIDE

25"D x 32"W x 45-3/4"H Dual-Wall Steel Emergency Cart, 300 lb. Load Capacity

  • Item # 19H264
  • My Part #
  • Mfr. Model # C-530-P2K-1B
  • Catalog Page # N/A
  • UNSPSC # 42192404
25"D x 32"W x 45-3/4"H Dual-Wall Steel Emergency Cart, 300 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,716.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 165.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lakeside 5-drawer emergency cart features dual-wall steel construction and steel chrome drawer pulls.

• Key lock drawers
• Premium full-swivel casters
• Full extension ball-bearing drawer glides

View More

Technical Specs

  • Item Emergency Cart
  • Cabinet Color Blue
  • Drawer Color Blue
  • Drawer Pull Color Silver
  • Overall Height 45-3/4"
  • Overall Width 32"
  • Overall Depth 25"
  • Material Dual-Wall Steel
  • Number of Drawers 5
  • Caster Type (4) Swivel, (2) With Locks
  • Caster Material Polyurethane
  • Includes (4) 3"H Drawers, (1) 6"H Drawer and Bottom Compartment
  • Load Capacity 300 lb.
  • Green Certification or Other Recognition Carbon Free Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Carbon Free Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.