Navigation Menu New

Access My Account, Order History, Lists and more here.

460K33 4512 UNSPSC # 24101501

Tap image to zoom.

Roll over image to zoom.

1-Compartment Hamper Cart, 50 lb Capacity, 18 1/2 in L X 19 1/2 in W X 37 in H

  • Item # 460K33
  • Mfr. Model # 4512
  • UNSPSC # 24101501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Store and transport loads of clean or dirty laundry with this hamper cart.

Technical Specs

  • Item - Laundry Carts Hamper Cart
  • Number of Compartments 1
  • Color Silver
  • Cubic Foot Capacity 7.7 cu ft
  • Load Capacity 50 lb
  • Laundry Container Material None
  • Laundry Cart Frame Material Steel
  • Caster Configuration (2) Swivel, (2) Swivel with Brakes
  • Caster Dia. 3 in
  • Overall Length 18 1/2 in
  • Overall Width 19 1/2 in
  • Overall Height 37 in
  • Includes Lid

Store and transport loads of clean or dirty laundry with this hamper cart.

Back to Top