Skip Content
TP
LAKELAND

Level B Rear-Entry Encapsulated Training Suit, Blue, Size M, Interceptor Film Composite

  • Item # 6HAN0
  • Mfr. Model # 80491-MD
  • Catalog Page # N/A
  • Catalog Group # D6446
  • UNSPSC # 46181509
Level B Rear-Entry Encapsulated Training Suit, Blue, Size M, Interceptor Film Composite close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $252.34 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Encapsulated Training Suit
  • Level B
  • Size M
  • Material Interceptor Film Composite
  • Entry Rear
  • Glove Material PVC
  • Inseam 31-1/4"
  • Color Blue
  • Lens Material 20 mil PVC
  • Seam Style Sewn
  • Fabric Weight 6.5 oz.
  • Closure Type Zipper with Double Storm Flap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.