Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LAKELAND

Hooded Chemical Resistant Coveralls with Elastic Cuff, Green, M, ChemMax® 4

  • Item# 6EHY1
  • Mfr. Model# PBL40151-M
  • Catalog Page# N/A
  • Catalog Group# D6393
  • UNSPSC# 46181503
Hooded Chemical Resistant Coveralls with Elastic Cuff, Green, M, ChemMax® 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hooded Chemical Resistant Coveralls
  • Size M
  • Material ChemMax(R) 4
  • Color Green
  • Ankle Style With Attached Boots
  • Cuff Style Elastic
  • Closure Type Zipper
  • Seam Style Sealed
  • Fits Chest Size 53-1/2"
  • Fits Waist Size 50"
  • Inseam 28"
  • Fabric Weight 6.5 oz.
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms