Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
LAKELAND

Hooded Chemical Resistant Coveralls with Elastic Cuff, Pyrolon® CRFR Material, Green, XL

  • Item # 9TDR6
  • My Part #
  • Mfr. Model # LS51130-XL
  • Catalog Page # N/A
  • Catalog Group # E1807
  • UNSPSC # 46181503
Hooded Chemical Resistant Coveralls with Elastic Cuff, Pyrolon® CRFR Material, Green, XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pyrolon® CRFR Coveralls are chemical resistant and flame resistant, offering protection in a wide variety of environments. Pyrolon® CRFR garments bar contaminating flammables like paint, oil and grease, hazardous liquids and contaminants, and dry particulates from penetrating to inner clothing. In addition to light chemical splash protection, Pyrolon® CRFR is also self-extinguishing, won’t melt or drip, and is designed to be worn over woven thermally protective coveralls, such as woven Nomex®, for environments where flash fire is a concern.

View More

Technical Specs

  • Item Hooded Chemical Resistant Coveralls
  • Level of Protection Secondary Flame Resistant
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size XL
  • Disposable Clothing Primary Material Pyrolon(R) CRFR
  • Series Pyrolon(R) CRFR
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Seam Style Sealed
  • Color Green
  • Closure Type Zipper
  • Standards NFPA 2113
  • Inseam 29"
  • Fits Chest Size 46" to 48"
  • Fits Waist Size 42 to 44"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.