WV
LAKELAND

Hooded Chemical Resistant Coveralls with Elastic Material, Gray, XL

  • Item # 6EHV9
  • My Part #
  • Mfr. Model # PBLC3T130-XL
  • Catalog Page # N/A
  • Catalog Group # D6388
  • UNSPSC # 46181503
Hooded Chemical Resistant Coveralls with Elastic Material, Gray, XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $34.86 / each

Web Price $48.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ChemMax® 3 Coveralls feature multi-layer barrier film construction to provide protection against over 1000 hazardous chemicals. They also feature co-extrusion technology to prevent crushing and pitting, keeping the fabric smooth and flexible, with uniform thickness and peremation throughout the fabric surface. Suggested applications include higher hazard chemical protection, petrochemical and refining applications, chemical handling and distribution, contaminated land clearance, oil-spill clearance, and civil defence and emergency applications.

View More

Technical Specs

  • Item Hooded Chemical Resistant Coveralls
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size XL
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Seam Style Sealed
  • Color Gray
  • Closure Type Zipper
  • Standards ANSI
  • Inseam 29-1/2"
  • Fits Chest Size 57-1/2"
  • Fits Waist Size 57-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.