Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
LAKELAND

Flame-Resistant Hooded Coveralls with Elastic Cuff, Pyrolon® Plus 2 Material, Blue, 2XL

  • Item # 29WT77
  • My Part #
  • Mfr. Model # LS7428-2XB
  • Catalog Page # N/A
  • UNSPSC # 46181503
Flame-Resistant Hooded Coveralls with Elastic Cuff, Pyrolon® Plus 2 Material, Blue, 2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.79 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.68 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pyrolon® Plus 2 Hooded Coveralls are designed for use over thermally protective and arc protective clothing. The disposable coveralls offer wet or dry strength superior to that provided by other traditional flame-resistant disposables. It is specifically treated to be oil- and water-repellant. Pyrolon® Plus 2 is also breathable, making this a cool and comfortable garment to wear. Use in work environments where hazardous or non-hazardous contaminants may be present. NOTE: Though Pyrolon® Plus 2 are flame-resistant, they are not designed for fire protection. Users should avoid open flame or intense heat. Pyrolon® Plus 2 garments are not washable. Washing removes the special finishes, thereby removing the flame retardancy, water and oil repellent characteristics.

View More

Technical Specs

  • Item Flame-Resistant Hooded Coveralls
  • Level of Protection Secondary Flame Resistant
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size 2XL
  • Disposable Clothing Primary Material Pyrolon(R) Plus 2
  • Series Pyrolon(R) Plus 2
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Seam Style Serged
  • Color Blue
  • Closure Type Zipper
  • Standards NFPA 2113
  • Inseam 30-1/2"
  • Fits Chest Size 54" to 56"
  • Fits Waist Size 48" to 50"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.