Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LAKELAND

Level A Front-Entry Encapsulated Suit, Blue, Size 2X, Interceptor Film Composite

  • Item# 6HAM8
  • Mfr. Model# 80660-2X
  • Catalog Page# N/A
  • Catalog Group# D6445
  • UNSPSC# 46181509
Level A Front-Entry Encapsulated Suit, Blue, Size 2X, Interceptor Film Composite close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Encapsulated Suit
  • Level A
  • Size 2X
  • Material Interceptor Film Composite
  • Entry Front
  • Glove Material Butyl
  • Inseam 35"
  • Color Blue
  • Lens Material 40 mil PVC
  • Seam Style Sealed
  • Fabric Weight 6.5 oz.
  • Closure Type Gas Tight Zipper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms