Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LAKELAND

Disposable Collared Shirt, White, 2XL

  • Item# 9LMK8
  • Mfr. Model# PBL01201-2XL
  • Catalog Page# N/A
  • Catalog Group# E5486
  • UNSPSC# 46181526
Disposable Collared Shirt,White,2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disposable Shirts

Technical Specs

  • Item Disposable Collared Shirt
  • Size 2XL
  • Material Tyvek(R)
  • Color White
  • Closure Type Snaps
  • Fabric Weight 1.2 oz.
  • Seam Style Serged
  • Cuff Style Open
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms