ST
LAKELAND

Collared Chemical Resistant Coveralls with Elastic Cuff, ChemMax® 1 Material, Yellow, 3XL

  • Item # 6EHG8
  • My Part #
  • Mfr. Model # PBLC5417-3X
  • Catalog Page # N/A
  • Catalog Group # D6371
  • UNSPSC # 46181503
Collared Chemical Resistant Coveralls with Elastic Cuff, ChemMax® 1 Material, Yellow, 3XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.14 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ChemMax®1 Collared Coveralls are suitable for manufacturing, environmental cleanup, and chemical handling applications. ChemMax® is constructed with a unique polyethylene barrier film and a continuous filament nonwoven polypropylene fabric. ChemMax®1 garments bar many harmful contaminants from penetrating to inner clothing.

View More

Technical Specs

  • Item Collared Chemical Resistant Coveralls
  • Level of Protection Dry Particulate,Reduced Spray
  • Coverall Style Collared Coverall
  • Disposable Clothing Size 3XL
  • Disposable Clothing Primary Material ChemMax(R) 1
  • Series ChemMax(R) 1
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Seam Style Serged
  • Color Yellow
  • Closure Type Zipper
  • Standards ANSI
  • Inseam 31"
  • Fits Chest Size 59"
  • Fits Waist Size 59"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.