Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LAKELAND

Universal Boot Covers, Slip Resistant Sole: No, Waterproof: No, 17" Height

  • Item# 8FET1
  • Mfr. Model# PBL903
  • Catalog Page# N/A
  • UNSPSC# 46181606
Universal Boot Covers, Slip Resistant Sole: No, Waterproof: No, 17" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shoe and Boot Covers

Technical Specs

  • Item Boot Covers
  • Slip Resistant Sole No
  • Waterproof No
  • Size Universal
  • Height 17"
  • Color White
  • Closure Type Elastic Top
  • Material Tyvek(R)
  • Thickness 5.5 mil
  • Fabric Weight 1.2 oz.
  • Seam Style Serged
  • Package Type Bulk
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms