Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
HARPER

9" TPR Overmold Multi-Purpose Brush

  • Item # 45C133
  • My Part #
  • Mfr. Model # 1940P
  • Catalog Page # 910
  • UNSPSC # 47131828
9" TPR Overmold Multi-Purpose Brush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tough Guy® brush adapts for use with fountain tube, continuous-flow handle, threaded handle, or tapered-tip handle (all sold separately).

View More

Technical Specs

  • Item Multi-Purpose Brush
  • Overall Length 9"
  • Bristle Color White
  • Trim Length 1"
  • Handle Material TPR Overmold
  • Bristle Material Synthetic
  • Brush Length 2-1/2"
  • Brush Width 2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.