Skip Content

DG
LAITNER

45" Aluminum, Plastic Bi-Level Brush Head

  • Item # 45C131
  • My Part #
  • Mfr. Model # 15168
  • Catalog Page # 910
  • UNSPSC # 47131828
Bi-Level Brush Head,45" L,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tough Guy® brush adapts for use with fountain tube, continuous-flow handle, threaded handle, or tapered-tip handle (all sold separately).

View More

Technical Specs

  • Item Bi-Level Brush Head
  • Overall Length 45"
  • Bristle Color Yellow
  • Trim Length 2-1/2"
  • Handle Material Aluminum, Plastic
  • Bristle Material Synthetic
  • Brush Length 10"
  • Brush Width 6"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.