Skip Content

DG
LAITNER

31" to 53" Metal Brush

  • Item # 38ZD92
  • My Part #
  • Mfr. Model # 12712
  • Catalog Page # N/A
  • UNSPSC # 47131605
Brush,31" to 53" L,Black/White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Brush
  • Overall Length 31" to 53"
  • Bristle Color Black/White
  • Trim Length 2-1/2"
  • Handle Material Metal
  • Bristle Material Synthetic
  • Handle Length 27" to 48"
  • Brush Length 8"
  • Brush Width 2-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.