Skip Content

WG
HARPER

10" Polypropylene Wash Brush

  • Item # 45C127
  • My Part #
  • Mfr. Model # 1100
  • Catalog Page # 910
  • UNSPSC # 47131828
Wash Brush,10" L,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tough Guy® brush adapts for use with fountain tube, continuous-flow handle, threaded handle, or tapered-tip handle (all sold separately).

View More

Technical Specs

  • Item Wash Brush
  • Overall Length 10"
  • Bristle Color Blue
  • Trim Length 2-1/2"
  • Handle Material Polypropylene
  • Bristle Material Polyester
  • Brush Length 10"
  • Brush Width 2-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.