Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LAING THERMOTECH

Noryl 1/8 HP Nonsubmersible Fountain Pump, Nonsubmersible, 230V Voltage

  • Item# 5JKH3
  • Mfr. Model# E14-NSTNNN2W-10
  • Catalog Page# 3288
  • UNSPSC# 40151513
Noryl 1/8 HP Nonsubmersible Fountain Pump, Nonsubmersible, 230V Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $658.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.6 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact size eases vertical or horizontal installation. The electronically commutated motor (ECM) is up to 40% more efficient than a standard motor. Smart Pump technology provides run-dry protection. Pump operates quietly and is water-lubricated, requiring no shaft or shaft seal, with only the impeller as a moving part. Suitable for water circulation, liquid transfer, ozone treatment, and general-purpose pumping.

View More

Technical Specs

  • Item Nonsubmersible Fountain Pump
  • HP 1/8
  • Voltage 230V
  • Max. Head 10.5 ft.
  • Length 5-3/4"
  • Height 5-15/16"
  • Width 5-3/8"
  • Cord Length 4 ft.
  • Duty Continuous
  • Features Electronically Commutated Motor with Run Dry Protection
  • Full Load Amps 0.45
  • GPH of Water @ 10 Ft. of Head 21
  • GPH of Water @ 5 Ft. of Head 35
  • Hz 50/60
  • Impeller Material Noryl
  • Installation Position Vertical or Horizontal
  • Motor RPM 2100
  • Motor Type Spherical
  • Overload Protection Yes
  • Port Rotation Yes
  • Housing Material Noryl
  • Inlet Threaded
  • Outlet 1-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.