Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LAING THERMOTECH

Stainless Steel 1/25 HP Centrifugal Pump, 1 Phase, 115 Voltage

  • Item# 5JKG0
  • Mfr. Model# 6050E7035
  • Catalog Page# N/A
  • UNSPSC# 40151564
Stainless Steel 1/25 HP Centrifugal Pump, 1 Phase, 115 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Plastic-Body Permanent Magnet Circulator Pumps
• Max. viscosity: 30 cps For specific gravities to 1.5" Hg 1-phase 60/50 Hz, continuous-duty motor
Small footprint and lightweight construction allow easy installation for water circulation and liquid transfer. Semiopen impeller. Ceramic bearing system. Each includes a 4-ft. power cord.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP 1/25
  • Phase 1
  • Inlet 3/4" FNPT
  • Voltage 115
  • Amps 0.6
  • Housing Material Stainless Steel
  • Impeller Material Noryl
  • Volute Material Stainless Steel
  • Cord 6 ft.
  • Outlet 3/4" FNPT
  • Max. Head 25 ft.
  • Max. GPM @ Head 8.8 gpm @ 5 ft.
  • Best Efficiency GPM @ Head 4 gpm @ 15.5 ft.
  • Min. GPM @ Head 2 gpm @ 24 ft.
  • Best Efficiency Range GPM @ Head 3 @ 20 - 6 @ 8
  • Length 6-1/2"
  • Width 3-9/16"
  • Height 5-5/8"
  • Hz 50/60
  • Motor RPM 3100
  • Motor Type Spherical
  • Wetted Materials Noryl, EPDM, Viton, CarboN/Allumina Ceramic, 316 Stainless Steel
  • Max. Liquid Temp. 203 Degrees F
  • Max. Specific Gravity 1.5
  • Max. Fluid Viscosity 30 CPS
  • Impeller Type Semi Open
  • Bearing Type Ceramic
  • Duty Continuous
  • Port Rotation CCW
  • Drain Plug No
  • Manufacturers Warranty Length 1 yr.
  • Application Water Circulation/Liquid transfer
  • Includes Power Cord
  • GPM of Water @ 3 Ft. of Head 7.2
  • GPM of Water @ 5 Ft. of Head 7.2
  • GPM of Water @ 7 Ft. of Head 6.3
  • GPM of Water @ 9 Ft. of Head 5.8
  • GPM of Water @ 10 Ft. of Head 5.7
  • GPM of Water @ 15 Ft. of Head 4.5
  • GPM of Water @ 20 Ft. of Head 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms