Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LAING THERMOTECH

Noryl 1/25 HP Centrifugal Pump, 1 Phase, 115 Voltage

  • Item# 5JKF8
  • Mfr. Model# 6050E7043
  • Catalog Page# 3346
  • UNSPSC# 40151564
Noryl 1/25 HP Centrifugal Pump, 1 Phase, 115 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $304.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.8 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact Laing Thermotech® centrifugal pump features a shaftless, sealless electronically commutated motor (ECM) and energy-efficient ECM/permanent magnet technology that saves up to 68% on electricity. Model is lightweight to allow easy installation, and is suitable for water circulation and liquid transfer. Includes a 4-ft. power cord.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP 1/25
  • Phase 1
  • Inlet 3/4 HB
  • Voltage 115
  • Amps 0.6
  • Housing Material Noryl
  • Max. Pressure 29 psi
  • Impeller Material Noryl
  • Volute Material Noryl
  • Cord 4 ft.
  • Outlet 3/4" HB
  • Max. Head 22.5 ft.
  • Max. GPM @ Head 10.7 gpm @ 1 ft.
  • Best Efficiency GPM @ Head 6.6 gpm @ 11.5 ft.
  • Min. GPM @ Head 1 gpm @ 21 ft.
  • Best Efficiency Range GPM @ Head 4 @ 16 - 8 @ 8.7
  • Length 6"
  • Width 4-5/16"
  • Height 4-7/8"
  • Hz 50/60
  • Motor RPM 3100
  • Motor Type Spherical
  • Wetted Materials Noryl, EPDM, Viton, CarboN/Allumina Ceramic, 316 Stainless Steel
  • Max. Liquid Temp. 140 Degrees F
  • Max. Fluid Viscosity 30 CPS
  • Impeller Type Semi Open
  • Bearing Type Ceramic
  • Duty Continuous
  • Port Rotation CCW
  • Drain Plug No
  • Manufacturers Warranty Length 1 yr.
  • Application Water Circulation/Liquid transfer
  • Includes Power Cord
  • GPM of Water @ 1 Ft. of Head 10.7
  • GPM of Water @ 2 Ft. of Head 10.4
  • GPM of Water @ 3 Ft. of Head 10.1
  • GPM of Water @ 5 Ft. of Head 10.1
  • GPM of Water @ 7 Ft. of Head 8.8
  • GPM of Water @ 9 Ft. of Head 7.8
  • GPM of Water @ 10 Ft. of Head 7.3
  • GPM of Water @ 15 Ft. of Head 4.6
  • GPM of Water @ 20 Ft. of Head 1.8
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.