Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LACROSSE

Men's Mid-Calf Work Socks, Khaki, 1 PR

  • Item # 4GNK1
  • Mfr. Model # H601004-XL
  • Catalog Page # N/A
  • Catalog Group # D1204
  • UNSPSC # 53102402
Men's Mid-Calf Work Socks, Khaki, 1 PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Socks

Technical Specs

  • Item Work Socks
  • Height Mid-Calf
  • Gender Men's
  • Size XL
  • Fits Shoe Size 12-1/2 to 15
  • Color Khaki
  • Material Merino Wool, Nylon
  • Features Padded Heel
  • Sold As 1 Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms