Navigation Menu New

Access My Account, Order History, Lists and more here.

35GT47 24009043 UNSPSC # 46181604

Tap image to zoom.

Roll over image to zoom.

Rubber Boot, Men's, 10, Knee, Steel Toe Type, Rubber, Black, 1 PR

  • Item # 35GT47
  • Mfr. Model # 24009043
  • UNSPSC # 46181604
  • Catalog Group # J2050
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These knee boots have a rubber upper that is chemical-resistant. Knee-height boots protect the foot, lower leg, and calf to just below the knee. These boots are worn when performing everyday tasks.

Technical Specs

  • Item Rubber Boot
  • Shoe Style Knee
  • Toe Type Steel
  • Footwear Application Agriculture, Construction, Food Processing, Gas, Oil
  • Gender Men's
  • Size 10
  • Boot Color Black
  • Footwear Material Rubber
  • Footwear Sole Pattern Diamond
  • Midsole Construction Rigid Steel
  • Puncture Resistant Insole No
  • Insulated No
  • Metatarsal Guard No
  • Boot Height Adjustment Standard Height
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Static Dissipative No
  • Completely Non Metallic No
  • Chain Saw Cut Resistant No
  • Heel Style Defined Heel
  • Ninety Degree Heel Yes
  • Safety Criteria Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
  • Footwear Brand LACROSSE
  • Waterproof Yes
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.46, Dairy Tile (Wet): 0.32
  • Min. Operating Temp. 0 Degrees F
  • Max. Operating Temp. 400 Degrees F
  • Insole Color Black
  • Insole Material EVA
  • Removable Insole Yes
  • Boot Height 16 in
  • Heel Height 1 in or Greater
  • Footwear Closure Pull-On
  • Standards ASTM F2413-18
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75)
  • Style Number 24009043
  • Series LaCrosse Economy
  • Footwear Width D
  • Predominant Footwear Color Black

These knee boots have a rubber upper that is chemical-resistant. Knee-height boots protect the foot, lower leg, and calf to just below the knee. These boots are worn when performing everyday tasks.

Back to Top