Navigation Menu New

Access My Account, Order History, Lists and more here.

21AE37 00223120-11 UNSPSC # 46181604

Tap image to zoom.

Roll over image to zoom.

Rubber Boot, Men's, 11, Mid-Calf, Steel Toe Type, Rubber, Black, Red, Yellow, 1 PR

  • Item # 21AE37
  • Mfr. Model # 00223120-11
  • UNSPSC # 46181604
  • Catalog Group # H3881
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These mid-calf boots for cold, wintery conditions have a chemical-resistant rubber upper. Mid-calf boots protect the foot, ankle, and lower leg. They allow air to circulate to reduce heat buildup. These insulated boots are worn when users are exposed to cold, wet conditions and below-freezing temperatures.

Technical Specs

  • Item Rubber Boot
  • Shoe Style Mid-Calf
  • Toe Type Steel
  • Footwear Application Agriculture, Food Processing, Gas, Mining, Oil
  • Gender Men's
  • Size 11
  • Boot Color Black, Red, Yellow
  • Footwear Material Rubber
  • Footwear Sole Pattern Trac-Lite(TM)
  • Midsole Construction Rigid Steel
  • Puncture Resistant Insole No
  • Insulated Yes
  • Metatarsal Guard No
  • Boot Height Adjustment Standard Height
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Static Dissipative No
  • Completely Non Metallic No
  • Chain Saw Cut Resistant No
  • Heel Style Defined Heel
  • Ninety Degree Heel Yes
  • Safety Criteria Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
  • Footwear Brand LACROSSE
  • Waterproof Yes
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.47, Dairy Tile (Wet): 0.34
  • Cold-Insulation Technology Foam
  • Min. Operating Temp. 0 Degrees F
  • Max. Operating Temp. 400 Degrees F
  • Insole Color Black
  • Insole Material EVA
  • Removable Insole Yes
  • Boot Height 12 in
  • Heel Height 1 in or Greater
  • Footwear Closure Pull-On with Lace-Up Top
  • Standards ASTM F2413-18
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75)
  • Style Number 00223120
  • Series LaCrosse PAC
  • Features Ozone and Tear Resistant Rubber, Ankle Fit
  • Footwear Width D
  • Predominant Footwear Color Red

These mid-calf boots for cold, wintery conditions have a chemical-resistant rubber upper. Mid-calf boots protect the foot, ankle, and lower leg. They allow air to circulate to reduce heat buildup. These insulated boots are worn when users are exposed to cold, wet conditions and below-freezing temperatures.

Back to Top