Skip Content

DV
LACROSSE

Men's Yellow Polyurethane Rain Jacket with Detachable Hood, Size L, Fits Chest Size 42" to 44"

  • Item # 8AP93
  • My Part #
  • Mfr. Model # 1300-8397 LARGE
  • Catalog Page # N/A
  • UNSPSC # 0
Rain Jacket  Detachable Hood,Yellow,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Rain Jacket with Detachable Hood
  • Gender Men's
  • Color Yellow
  • Size L
  • Fits Chest Size 42" to 44"
  • Material Polyurethane
  • Closure Type Hook-and-Loop
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Liner Material Nylon
  • Seam Style Stitched/Taped
  • Resists Water
  • Includes Drawstring Hood
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms