Navigation Menu New

Access My Account, Order History, Lists and more here.

35GU27 109050 UNSPSC # 46181604

Tap image to zoom.

Roll over image to zoom.

Hip Wader, Men's, 13, Steel, Black, 31 in Inseam, 1 PR

  • Item # 35GU27
  • Mfr. Model # 109050
  • UNSPSC # 46181604
  • Catalog Group # J4098
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These hip waders have a rubber upper that is chemical-resistant. Hip waders cover the legs to, but not past, the hip, keeping workers dry in deep water and wet areas. General use hip waders are worn when performing everyday tasks.

Technical Specs

  • Item Hip Wader
  • Toe Type Steel
  • Gender Men's
  • Size 13
  • Inseam 31 in
  • Color Black
  • Metatarsal Guard No
  • Metatarsal Guard Style None
  • Midsole Construction Rigid Steel
  • Footwear Material Rubber
  • Upper Material Rubber
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Puncture Resistant Insole Yes
  • Shank Material Steel
  • Footwear Shank Yes
  • Footwear Sole Pattern Trac-Lite
  • Completely Non Metallic No
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Static Dissipative No
  • Removable Insole Yes
  • Insulated Yes
  • Ninety Degree Heel Yes
  • Heel Style Defined Heel
  • Overall Length 31 in
  • Chain Saw Cut Resistant No
  • Safety Criteria Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.57, Dairy Tile (Wet): 0.38
  • Insulation Type Foam
  • Attachment Type Belt, Pull Straps
  • Liner Material Canvas
  • Min. Operating Temp. 0 Degrees F
  • Max. Operating Temp. 400 Degrees F
  • Boot Height 31 in
  • Standards ASTM F2413-18
  • Footwear Width D
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Puncture Resisting (PR)
  • Style Number 00109050
  • Waterproof Yes
  • Footwear Brand LACROSSE

These hip waders have a rubber upper that is chemical-resistant. Hip waders cover the legs to, but not past, the hip, keeping workers dry in deep water and wet areas. General use hip waders are worn when performing everyday tasks.

Back to Top