Skip Content
WG
LACROSSE

8"H Men's Miners Boots, Composite Toe Type, Leather Upper Material, Brown/Black, Size 7

  • Item # 5XMY2
  • Mfr. Model # 00552085-7M
  • Catalog Page # N/A
  • Catalog Group # D9557
  • UNSPSC # 46181604
8"H Men's Miners Boots, Composite Toe Type, Leather Upper Material, Brown/Black, Size 7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Miners Boots
  • Toe Type Composite
  • Gender Men's
  • Size 7
  • Metatarsal Guard Yes
  • Insulated No
  • Waterproof Yes
  • Color Brown/Black
  • Height 8"
  • Liner Material GORE-TEX(R)
  • Shank Material Fiberglass
  • Midsole Material Puncture Resistant Composite
  • Outsole Material Vibram(R)
  • Max. Heat Rating Not Rated
  • Standards ASTM F2413-05 M I/75 C/75 MT/75 EH PR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.