Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LACROSSE

6"H Men's Work Boots, Steel Toe Type, Leather and Cordura® Upper Material, Brown, Size 5-1/2

  • Item # 5XMV1
  • My Part #
  • Mfr. Model # 450052-5.5M
  • Catalog Page # N/A
  • Catalog Group # D9555
  • UNSPSC # 46181604
6"H Men's Work Boots, Steel Toe Type, Leather and Cordura® Upper Material, Brown, Size 5-1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 5-1/2
  • Metatarsal Guard No
  • Insulated No
  • Waterproof Yes
  • Color Brown
  • Height 6"
  • Liner Material Hyper-Dri(R)
  • Shank Material Fiberglass
  • Midsole Material Fiberglass
  • Outsole Material Rubber
  • Max. Heat Rating Not Rated
  • Standards ASTM F2413-05 M I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products